This product requires certification to purchase.

18-1/2 x 5-1/2 in. Microfiber Wet Pad in Red

Rubbermaid

Hygen™ 18-1/2 x 5-1/2 in. Microfiber Wet Pad in Red

  • Fast #
  • Part #NFGQ41000RD00
  • Item #3441643
  • Manufacturer Part #FGQ41000RD00
4.2 out of 5 Customer Rating
Brand image
Rubbermaid

Hygen™ 18-1/2 x 5-1/2 in. Microfiber Wet Pad in Red

  • Fast #
  • Part #NFGQ41000RD00
  • Item #3441643
  • Manufacturer Part #FGQ41000RD00
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Red Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Niles, IL
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Premium split nylon/polyester blend microfiber provides optimal damp mopping performance
  • Dense 3 - 5 micrometer quality fiber removes more dust, dirt and microbes than conventional cleaning products
  • Advanced hook-and-loop pad holds-up under harsh laundering conditions and attaches pads more securely
  • Zig-zag design packs 17% more microfiber in each mop than conventional microfiber mops
  • Cleans 45% better than string mops and 25% better than conventional microfiber mops
  • Requires Certification

Documents


Specifications

Application:
Commercial
Collection:
Hygen™
Color Finish Category:
Reds
Color Finish Name:
Red
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
1/2 in
Length:
18-1/2 in
Material:
Microfiber
UPC:
086876174045
Width:
5-1/2 in