18 ft. Large Extension Pole
Hygen™ 18 ft. Large Extension Pole
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Adjustable and extendable
- One-step quick-connect mechanism
- Ergonomic, cushioned grip
- Lightweight
Specifications
- Collection:
- Hygen™
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Height:
- 72 in
- Length:
- 18 ft
- Material:
- Aluminum
- UPC:
- 086876201116
- Width:
- 1-2/5 in