18 in. Super Scrubber Mop in Yellow
Hygen™ 18 in. Super Scrubber Mop in Yellow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dual-purpose, double-sided design
- Consistent, streak-free coverage
- Color-coded, embroidered ribbon
- Washable: guaranteed for up to 1,000 launderings
- Industry-leading loopback is made of 100% polyester and securely attaches to frame, even after laundering
Specifications
- Collection:
- Hygen™
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Height:
- 1 in
- Length:
- 17-1/2 in
- Material:
- Microfiber
- UPC:
- 086876173727
- Width:
- 12 in