This product requires certification to purchase.

24 in. Wet Room Mop Pad in Blue

Rubbermaid

Hygen™ 24 in. Wet Room Mop Pad in Blue

  • Fast #
  • Part #NFGQ41100BL00
  • Item #3441894
  • Manufacturer Part #FGQ41100BL00
4 out of 5 Customer Rating
Brand image
Rubbermaid

Hygen™ 24 in. Wet Room Mop Pad in Blue

  • Fast #
  • Part #NFGQ41100BL00
  • Item #3441894
  • Manufacturer Part #FGQ41100BL00
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Unique nylon/polyester blend captures more dust and dirt than conventional pads
  • Reinforced double-finished edges sustain pad's shape
  • Holds up after repeated launderings
  • Chlorine resistant dye provides superior color-fastness to help cloths maintain color throughout laundering
  • Patented zig-zag design packs 17% more microfiber in each mop than conventional microfiber mops
  • Requires Certification

Documents


Specifications

Collection:
Hygen™
Color Finish Category:
Blues
Color Finish Name:
Blue
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
1/2 in
Length:
24-1/2 in
Material:
Microfiber
UPC:
086876173734
Width:
5-1/2 in