36-1/2 x 5-1/2 in. Microfiber Dust Pad in Green
Hygen™ 36-1/2 x 5-1/2 in. Microfiber Dust Pad in Green
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 36 inch dry hall pad
- Green
- Patented zig-zag design is made of polyester for additional scrubbing power
- Industry-leading loop back is made of 100% polyester and securely attaches to frame, even after laundering
- Double finished edges retain mop shape with use over time
Specifications
- Application:
- Commercial
- Collection:
- Hygen™
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 1/2 in
- Length:
- 36-1/2 in
- Material:
- Microfiber
- UPC:
- 086876170047
- Width:
- 5-1/2 in