This product requires certification to purchase.

48 in. Dust Mop Heavy Duty with Fringe in Green

Rubbermaid

Hygen™ 48 in. Dust Mop Heavy Duty with Fringe in Green

  • Fast #
  • Part #NFGQ44900GR00
  • Item #3443208
  • Manufacturer Part #FGQ44900GR00
3.1 out of 5 Customer Rating
Brand image
Rubbermaid

Hygen™ 48 in. Dust Mop Heavy Duty with Fringe in Green

  • Fast #
  • Part #NFGQ44900GR00
  • Item #3443208
  • Manufacturer Part #FGQ44900GR00
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Anaheim, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Collects and holds large dust particles, debris and dirt mechanically and electrostatically for superior dusting results
  • Microfibers ensure outstanding dust and microbe removal from all types of cleaning surfaces
  • Advanced hook-and-loop backing holds-up under harsh laundering conditions and attaches pads more securely
  • Fringed dust mops provide significantly greater surface area versus non-fringed dust mops for faster cleaning
  • Industry-leading loop back is made of 100% polyester and securely attaches to frame, even after laundering
  • Requires Certification

Documents


Specifications

Collection:
Hygen™
Color Finish Category:
Greens
Color Finish Name:
Green
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
1/2 in
Length:
52 in
Material:
Microfiber
UPC:
086876182507
Width:
9 in