Hygen™ 5 x 18 in. High Absorbency Microfiber Wet Pad in Blue

Part #RFGQ41600BL00  |  Item #3442901  |  Manufacturer Part #FGQ41600BL00

$43.62 EACH

Size:

18 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • 18" Microfiber High-absorbency mop
  • Premium split-blended HYGEN™ damp mop
  • Built-in scrubber strips effectively remove dirt without streaking or smearing
  • Microfiber fringe around mop gets in corners and offers more absorbency
  • Double finished edges and colored edge tape help retain product shape over time and provide added durability

Specifications

ADA Compliant: No

ASTM Specifications: No

Collection: Hygen™

Color Finish: Blue

Color Finish Category: Blues

Height: 1/2 in

Length: 20-7/10 in

Material: Microfiber

Origin: Global

Product Type: Mop Pads

Size: 18 in

Weight: 4

Width: 5-7/10 in