8-3/10 x 8-3/10 in. Microfiber Flexi-frame Wet Pad Cover in Blue
Hygen™ 8-3/10 x 8-3/10 in. Microfiber Flexi-frame Wet Pad Cover in Blue
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 2376-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Microfiber damp mop cover
- Premium split nylon/polyester blend microfiber provides optimal damp mopping performance
- Hygen™ superior quality microfiber
- Proven to clean floors 45% better than string mops, 25% better than conventional microfiber
- Patent pending zig-zag design packs 17% more split microfiber into each mop
- Durable mop construction - third party tested tough
Specifications
- Collection:
- Hygen™
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 3/10 in
- Length:
- 8-3/10 in
- Material:
- Microfiber
- UPC:
- 086876201789
- Width:
- 8-3/10 in