Hygen™ 8-9/10 x 5-9/10 in. Microfiber Flexi-frame Dust Cover in Green

Part #NFGQ85600GR00  |  Item #3778600  |  Manufacturer Part #FGQ85600GR00

$25.07 EACH

Color/Finish: Green

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Microfiber dust cover
  • Premium split nylon/polyester blend microfiber provides optimal damp mopping performance
  • Hygen™ superior quality microfiber
  • Exclusively designed for use with Hygen™ Flexi Frame for dusting purposes
  • Length: 8.9", Width: 5.9", Height: 0.3"
  • Microfiber meets CIMS-GB and LEED standards. Contributes to Indoor Quality Credit 3.1

Specifications

ADA Compliant: No

ASTM Specifications: No

Application: Commercial

Collection: Hygen™

Color Finish: Green

Color Finish Category: Greens

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Height: 3/10 in

Length: 5-9/10 in

Material: Microfiber

Origin: Global

Product Type: Cover

Weight: 1.4

Width: 5-9/10 in