8-9/10 x 5-9/10 in. Microfiber Flexi-frame Glass Cover in Blue
Hygen™ 8-9/10 x 5-9/10 in. Microfiber Flexi-frame Glass Cover in Blue
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Premium split nylon/polyester blend microfiber provides optimal damp mopping performance
- Hygen™ superior quality microfiber
- Microfiber mop cover for glass applications
- Color: Light Blue
- Length: 8.9", Width: 5.88, Height: 0.9"
- Microfiber meets CIMS-GB and LEED standards. Contributes to Indoor Quality Credit 3.1
-
ADA Compliant
Specifications
- ADA Compliant:
- No
- ASTM:
- No
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 9/10 in
- Length:
- 5-9/10 in
- Material:
- Microfiber
- Origin:
- Global
- Product Type:
- Cover
- Style Name:
- Hygen™
- Temperature Rating:
- 200
- Weight:
- 1.1 lb
- Width:
- 5-9/10 in