HYGEN™ 8 ft. x 2-1/10 in. Aluminum Quick Connect Extension Pole

Part #RFGQ76500YL00  |  Item #3779359  |  Manufacturer Part #FGQ76500YL00

$94.83 EACH

Length:

8 ft
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Adjustable 4'-8' extension pole
  • One-step quick-connect mechanism simplifies attaching mops and dusters
  • Lightweight aluminum construction for improved productivity
  • ldeal for cleaning hard to reach areas

Specifications

Collection: HYGEN™

Color Finish: Yellow

Color Finish Category: Yellows

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Height: 2-1/10 in

Length: 8 ft

Material: Aluminum

Product Type: Extension Pole

Weight: 16.70

Width: 2-1/10 in