This product requires certification to purchase.

*CVR* 60 QC HALL DUSTNG

Rubbermaid

Hygen™ *CVR* 60 QC HALL DUSTNG

  • Fast #
  • Part #NFGQ59500YL00
  • Item #3442360
  • Manufacturer Part #FGQ59500YL00
4.9 out of 5 Customer Rating
Brand image
Rubbermaid

Hygen™ *CVR* 60 QC HALL DUSTNG

  • Fast #
  • Part #NFGQ59500YL00
  • Item #3442360
  • Manufacturer Part #FGQ59500YL00
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • HYGEN™ Quick-Connect Frames features a flat profile that slides easily under furniture and equipment. Trapezoidal shape improves cleaning in corners and other hard to reach areas by reaching the highest spaces with ease.
  • Features a nylon swivel joint for flexible maneuvering
  • Rounded plastic end caps help protect walls and furniture
  • One-step connecting mechanism speeds mop assembly and changeover
  • Flat frame profile is sanitary and easy to clean
  • Requires Certification

Documents


Specifications

Application:
Dusting
Collection:
Hygen™
Color Finish Category:
Yellows
Color Finish Name:
Yellow
EcoLogo Certified:
No
Green Seal Certified:
No
Handle Length (in):
59 in
Height:
3 in
Length:
59 in
Material:
Aluminum, Plastic
Material Type:
Nylon
UPC:
086876182477
Width:
5 in