Hygen™ Flexi Frame Scrubber Mop Cover in Yellow

Part #RFGQ88100YL00  |  Item #3777677  |  Manufacturer Part #FGQ88100YL00

$14.03 EACH

Color/Finish: Yellow

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Microfiber cleaning system provides innovative solutions designed for proven superior performance in maintaining healthy, safe environments
  • Microfiber flexi frame is designed to gather and collect dirt, hair and other debris
  • Save time and money when you can clean hard-to-reach places with ease

Specifications

Collection: Hygen™

Color Finish: Yellow

Height: 3/10 in

Length: 8-1/5 in

Material: Microfiber

Width: 8-1/5 in