Microfiber Flex Dust Mop in Black
Hygen™ Microfiber Flex Dust Mop in Black
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 1242-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Cleans hard-to-reach places with ease
- Conforms to shape of surface being cleaned
- Unique arc shape
- Crack- and split-resistant
- Use hand-held or with HYGEN™ Quick-Connect handles and extension poles
Specifications
- Collection:
- Hygen™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 4/5 in
- Length:
- 5-2/5 in
- Material:
- Microfiber
- Width:
- 5-2/5 in