This product requires certification to purchase.

Aluminum Wet Mop Handle in Grey

Rubbermaid

Invader® Aluminum Wet Mop Handle in Grey

  • Fast #
  • Part #RFGH125000000
  • Item #3442119
  • Manufacturer Part #FGH125000000
3.1 out of 5 Customer Rating
Brand image
Rubbermaid

Invader® Aluminum Wet Mop Handle in Grey

  • Fast #
  • Part #RFGH125000000
  • Item #3442119
  • Manufacturer Part #FGH125000000
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Side gate style mop handle with yellow plastic head
  • Aluminum handle
  • Thumb wheel clamps the mop firmly in place
  • For use with 1" (2.5cm) headband mops only
  • Length: 54"
  • Color: Silver/Yellow
  • Requires Certification

Specifications

Collection:
Invader®
Color Finish Category:
Greys
Color Finish Name:
Grey
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Handle Length (in):
54 in
Height:
1-3/4 in
Length:
54 in
Material:
Aluminum
UPC:
086876050394
Width:
7-5/8 in