36 in. Heavy Duty Dust Mop Cut End in White
Kut-A-Way® 36 in. Heavy Duty Dust Mop Cut End in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 144-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Pre-laundered and pre-shrunk
- Launderable for long product life
- Envelope backing style
- Envelope-end backing style
Documents
Specifications
- Application:
- Commercial
- Collection:
- Kut-A-Way®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 1-1/2
- Length:
- 36
- Material:
- Cotton
- Material Type:
- PET
- UPC:
- 086876050677
- Width:
- 5