26 in. 50 gal Resin Classic Container in Pebble with Ashtray, Frame and Rigid Liner
Landmark Series® 26 in. 50 gal Resin Classic Container in Pebble with Ashtray, Frame and Rigid Liner
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- High volume refuse collection and smoking management for indoor and outdoor areas, including building entrances, lobbies and malls.
- Ideal for stadiums, parks, outdoor shopping malls, and other high-traffic areas
- Designed with dome top to prevent outdoor elements from getting into the container and rigid liner to help contain liquids
- Square, injection-molded, polycarbonate frame resists scratches, impacts and certain chemicals
- Trash can openings on all four sides for convenient garbage disposal
- Accessories sold separately: Decorative Stone River Rock Panel
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Capacity:
- 50 gal
- Collection:
- Landmark Series®
- Color Finish Name:
- Pebble
- FM Approved:
- No
- Length:
- 26 in
- Material:
- Resin
- Origin:
- Domestic
- Product Type:
- Container, Liner
- UL Listed:
- No
- UPC:
- 086876099034
- Weight:
- 58.2 lb