Lobby Polypropylene Dust Pan in Black
Lobby Pro® Lobby Polypropylene Dust Pan in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Lobby Pro®
- Color Finish Name:
- Black
- Depth:
- 12-3/4 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 27-1/2 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- UPC:
- 086876173109
- Width:
- 11-5/16 in