36-1/2 x 16-13/100 x 17-13/100 in. 15 gal Plastic Waste Container in Beige
Marshal® 36-1/2 x 16-13/100 x 17-13/100 in. 15 gal Plastic Waste Container in Beige
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 9-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Practical, durable and fire safe
- Push door conceals waste
- Textured finish minimizes the appearance of surface scratches
- Includes retainer hardware for securing and concealing can liners
- For indoor use
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Capacity:
- 15 gal
- Collection:
- Marshal®
- Color Finish Name:
- Beige
- Diameter:
- 15-2/5 in
- FM Approved:
- Yes
- Height:
- 36-1/2 in
- Length:
- 16-13/100 in
- Material:
- Plastic
- Origin:
- Domestic
- Product Type:
- Waste Container
- UPC:
- 086876157017
- Width:
- 17-13/100 in