15 in. 15 gal Metal Round Top Trash Can in Black
Marshal® 15 in. 15 gal Metal Round Top Trash Can in Black
Product Details
Product Details
- The classic design of this indoor receptacle blends perfectly into any modern or upscale environment
- Heavy-gauge, fire-safe steel for years of reliable service
- Self-closing push door controls odors
- Bottom rim is designed to protect floors
- Hand grips for easy lift-off emptying
- Galvanized liner included to contain liquids and keep the surrounding area cleaner
- Shipped fully assembled
- UL listed, FM approved
- Complies with OSHA standards
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Capacity:
- 15 gal
- Collection:
- Marshal®
- Color Finish Name:
- Black
- FM Approved:
- Yes
- Height:
- 36
- Length:
- 15
- Material:
- Metal
- Origin:
- Global
- Product Type:
- Trash Can
- UL Listed:
- Yes
- UPC:
- 097591059418
- Weight:
- 11.339
- Width:
- 15