MAXIMIZER BLEND Mop Med White
Maximizer™ MAXIMIZER BLEND Mop Med White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 192-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Absorbs up to 3 times as much as cotton
- Developed to withstand up to 50 commercial laundering cycles
- The unique Maximizer Blend delivers the highest absorbency ratio of any mop in its class
- Absorbs up to 3X as much as cotton
- Industry Leading Durability – Developed to withstand up to 50 commercial laundering cycle
Specifications
- Collection:
- Maximizer™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Green Seal Certified:
- No
- Height:
- 1-3/8 in
- Length:
- 9707/25000 in
- Material:
- Maximizer Blend
- Size:
- Medium
- UPC:
- 086876225464
- Width:
- 11-3/20 in