Maximizer Heavy Duty Upright Debris Pan
Maximizer™ Maximizer Heavy Duty Upright Debris Pan
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- The Rubbermaid Commercial Maximizer™ cleaning tools help workers save time by reducing steps in a task, reducing the time of a step and reducing user effort. Engineered to last and designed to perform in a variety of common spaces, Maximizer cleaning tools deliver fast, consistent results shift after shift.
- Extra large opening is wide enough to fit an 18" push broom
- Locking latch for secure lifting and emptying of heavy loads up to 25 lbs.
- Angled, ergonomic handle for reduced strain when sweeping debris into pan
- Durable rear wheels improve wear resistance and extend product life
Documents
Specifications
- Collection:
- Maximizer™
- Color Finish Name:
- Black, Yellow
- Height:
- 11
- Length:
- 29
- Material:
- Plastic
- Type:
- R2018781
- UPC:
- 086876239164
- Width:
- 20-2/5