This product requires certification to purchase.

MAXIMIZER MICROF Mop Med Red

Rubbermaid

Maximizer™ MAXIMIZER MICROF Mop Med Red

  • Fast #
  • Part #N1924817
  • Item #5133916
  • Manufacturer Part #1924817
4.5 out of 5 Customer Rating
Brand image
Rubbermaid

Maximizer™ MAXIMIZER MICROF Mop Med Red

  • Fast #
  • Part #N1924817
  • Item #5133916
  • Manufacturer Part #1924817
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 192
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • A combination of monofilament microfiber and maximizer blend
  • Highest level of absorbency with optimal cleaning performance
  • Developed to withstand up to 100 commercial launderings
  • Absorbs up to 3X as much as cotton
  • Industry Leading Durability – Developed to withstand up to 100 commercial laundering cycle
  • Requires Certification

Documents


Specifications

Collection:
Maximizer™
Color Finish Category:
Reds
Color Finish Name:
Red
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
1-5/8
Length:
1-16233/20000
Material:
Microfiber, Maximizer Blend
Size:
Medium
Type:
K200BL11P6ALRCSRLV
UPC:
086876225723
Width:
11-3/20