Medium Nylon Finish Mop in White
Medium Nylon Finish Mop in White
Product Details
Product Details
- Applies finish to 30% more floor area per hour than other mop heads
- Non-linting, continuous filament yarn leaves an even, glossy, long-lasting finish every time
- Looped-ends hold finish and releases it evenly
- Tailband reduces tangling
- Measures 4-1/3" x 15-1/4" x 15-1/4"
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Plastic, Cotton
- Material Type:
- Nylon
- Size:
- Medium
- UPC:
- 086876149203