Metal Waste Container in Silver
Metal Waste Container in Silver
Product Details
Product Details
- The heavy-duty Classics Decorative Waste Container has a perforated steel design for a clean and modern appearance. This container is a smart choice for high-traffic areas and can be used both outdoors and indoors.
- Lid is fastened to receptacle with a cable, making it easier to collect waste
- Leak-proof rigid plastic liner included to contain liquids and keep the surrounding area cleaner
- Retainer bands discreetly hold liner bags in place and out of sight
- Adjustable leg levelers provide stability on uneven surfaces
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Capacity:
- 51 gal
- Color Finish Name:
- Silver
- FM Approved:
- No
- Height:
- 36
- Length:
- 24
- Material:
- Metal
- Origin:
- Global
- Product Type:
- Waste Container, Container
- UL Listed:
- No
- UPC:
- 097591113608
- Weight:
- 31.751
- Width:
- 24