This product requires certification to purchase.

4-1/100 in. LCD Dispenser in Black

Rubbermaid

Microburst® 4-1/100 in. LCD Dispenser in Black

  • Fast #
  • Part #N1793531
  • Item #4387970
  • Manufacturer Part #1793531
5 out of 5 Customer Rating
Brand image
Rubbermaid

Microburst® 4-1/100 in. LCD Dispenser in Black

  • Fast #
  • Part #N1793531
  • Item #4387970
  • Manufacturer Part #1793531
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 570
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Part of coordinated suite of washroom products
  • Smart chip technology maximizes odor control effectiveness for 30 to 168 days
  • LCD model features flexible programming options: 12/24 hours per day; or 5, 6, or 7 days per week
  • LCD includes visual battery gauge and patented "Days To Refill" indicators
  • Sleek, compact high-performance aerosol system
  • Color: Black
  • Requires Certification

Specifications

Collection:
Microburst®
Color Finish Category:
Blacks
Color Finish Name:
Black
Green Seal Certified:
No
Height:
6-63/100 in
Length:
4-1/100 in
Material:
Plastic
UPC:
086876212716
Width:
3-1/4 in