This product requires certification to purchase.

6-1/10 in. Mandarin Orange Refill

Rubbermaid

Microburst® 6-1/10 in. Mandarin Orange Refill

  • Fast #
  • Part #NFG402093
  • Item #4418202
  • Manufacturer Part #FG402093
3.8 out of 5 Customer Rating
Brand image
Rubbermaid

Microburst® 6-1/10 in. Mandarin Orange Refill

  • Fast #
  • Part #NFG402093
  • Item #4418202
  • Manufacturer Part #FG402093
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 1120
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Consistent odor neutralization and fragrant air freshening
  • Helps reinforce area cleanliness
  • Patented refill actuator
  • Long-lasting refill; good for up to 9000 releases
  • Requires Certification

Specifications

Collection:
Microburst®
Depth:
8-1/5 in
Height:
6-1/10 in
Product Type:
Mandarin Orange Scent
UPC:
763905020930
Weight:
3 lb
Width:
6 in