Microfiber Cleaning Cartridge in Black
Microfiber Cleaning Cartridge in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Compact, easy-to-maneuver design
- Slide-out 30-quart storage bins and lift-out 10-quart disinfecting caddies
- Charging bucket platform and lock 'n go attachment
- Zippered 33-gallon bag
- Ergonomic comfort grip handle with integrated dust pan and vacuum holders
- Rubber tool grips
- Safety sign hooks
Specifications
- Capacity:
- 53 lb
- Color Finish Name:
- Black
- Height:
- 44 in
- Length:
- 48-1/5 in
- Material:
- Aluminum, Plastic
- Material Type:
- Vinyl
- UPC:
- 086876180589
- Weight:
- 53 lb
- Width:
- 22 in