Mobile Barrier in Yellow
Mobile Barrier in Yellow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Closes off straight, curved or circular areas for maintenance or safety hazard
- Mobile and transportable
- Two locking straps secure in closed position
- For indoor use
- Sixteen panels
- Two 5" non-marking wheels
Specifications
- ASTM:
- No
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Height:
- 40 in
- Length:
- 13 ft
- Material:
- Plastic
- Origin:
- Domestic
- Product Type:
- Barrier
- UPC:
- 086876166729
- Weight:
- 37 lb
- Width:
- 1 in