This product requires certification to purchase.

Nylon Fill Plastic Block Wash Brush in Green

Rubbermaid

Nylon Fill Plastic Block Wash Brush in Green

  • Fast #
  • Part #RFG9B7200GRN
  • Item #3442493
  • Manufacturer Part #FG9B7200GRN
5 out of 5 Customer Rating
Brand image
Rubbermaid

Nylon Fill Plastic Block Wash Brush in Green

  • Fast #
  • Part #RFG9B7200GRN
  • Item #3442493
  • Manufacturer Part #FG9B7200GRN
5 out of 5 Customer Rating

X Points

Color Finish Name: Green Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Long lasting, solvent-resistant bristles
  • Reinforced block
  • Requires Certification

Specifications

Color Finish Name:
Green
Length:
10 in
Material:
Plastic, Rubber
UPC:
086876164251