This product requires certification to purchase.

1600 mL Foam Soap Refill (Case of 4)

Rubbermaid

OneShot® 1600 mL Foam Soap Refill (Case of 4)

  • Fast #
  • Part #NFG750390CA
  • Item #10183559
  • Manufacturer Part #FG750390
5 out of 5 Customer Rating
Brand image
Rubbermaid

OneShot® 1600 mL Foam Soap Refill (Case of 4)

  • Fast #
  • Part #NFG750390CA
  • Item #10183559
  • Manufacturer Part #FG750390
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • HIGH CAPACITY REFILL: Delivers up to 2,000 handwashes per 1600 mL refill
  • FRAGRANCE AND DYE FREE: gentle on skin, dries quickly and leaves hands feeling smooth and clean
  • PH BALANCED FORMULA: Enriched with skin conditioners and specially formulated for frequent hand washing
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
1600 ml
Package Quantity
Case of 4
Size
1600 ml
Characteristics & Features
Collection
OneShot®
Warranty & Product Information
Type
NFG750390CA