1600mL Foam Hand Soap (Case of 4)
OneShot® 1600mL Foam Hand Soap (Case of 4)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in FL
Product Details
Product Details
- Enriched with skin conditioners
- PH balanced
- Fresh light citrus fragrance
- Biodegradable
- Green Seal™ certified
- Delivers up to 2,000 hand washes per 1600 mL refill
- Box-less refill means 80% less packaging waste over bulk gallon
- Hygienically sealed refill eliminates potential for contamination
- Specially formulated for frequent hand washing
Documents
Specifications
- Application:
- Hand Wash
- Capacity:
- 1600 ml
- Collection:
- OneShot®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Green Seal Certified:
- Yes
- Package Quantity:
- Case of 4
- Size:
- 1600 ml
- UPC:
- 763905503860