1600mL Green Certified Lotion Soap
OneShot® 1600mL Green Certified Lotion Soap
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 4-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Hypoallergenic for sensitive skin
- Fresh light honeysuckle fragrance
- Rich, white pearlized appearance
- Biodegradable
- Green Seal™ certified
Documents
Specifications
- Application:
- Skin Care
- Capacity:
- 1600 mL
- Collection:
- OneShot®
- Color Finish Category:
- Greens
- Color Finish Name:
- Teal
- Green Seal Certified:
- Yes
- Package Quantity:
- Case of 4
- Size:
- 1600 ml
- UPC:
- 763905015431