800ml Enriched Lotion Soap (Case of 4)
OneShot® 800ml Enriched Lotion Soap (Case of 4)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in TN
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TN
Product Details
Product Details
- Enriched with skin conditioners
- PH balanced
- Dye-free and fragrance-free
- Biodegradable
- Green Seal™ certified and biodegradable hand soap
Documents
Specifications
- Application:
- Skin Care
- Capacity:
- 800 ml
- Collection:
- OneShot®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Green Seal Certified:
- Yes
- Package Quantity:
- Case of 4
- Size:
- 800 ml
- UPC:
- 763905503891