Deck Mount Electric Soap Dispenser in Polished Chrome
OneShot® Deck Mount Electric Soap Dispenser in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 576-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Touch-free delivery eliminates cross-contamination to help reduce the spread of germs and encourages use
- Controlled dispensing of concentrated soaps eliminates over use and costly waste
- Highest yield of hand washes - up to 2,000 per refill
- Disposable hygienic refill keeps soap fresh and germ free
- Lowest waste - industry leading evacuation
- Industry-leading battery life: Up to 3 years or 120,000 cycles for One Shot® liquid dispensers Up to 2 years or 90,000 cycles for One Shot® foam dispensers
- No clogs, no leaks, no breakdowns, no repairs, no mess to clean up
- Preferred environmental choice - recyclable refills, biodegradable soap and Green Seal™* certified soaps - up to 80% packaging waste reduction
- Finish: Polished Chrome
Specifications
- ADA Compliant:
- No
- Capacity:
- 800 mL - 1600 mL
- Collection:
- OneShot®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Material:
- Plastic
- Origin:
- Global
- Power Source:
- Electric
- UL Listed:
- No
- UPC:
- 086876275049