16-1/2 in. Plastic Pad Tablet for Oil and Water
Over The Spill® 16-1/2 in. Plastic Pad Tablet for Oil and Water
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Helps prevent accidents immediately after a liquid spill
- Slip-resistant pads quickly cover spills and alert pedestrians
- Pads are coded with universal caution symbol and "Caution Wet Floor" message in English and Spanish
- Mounts on flat surface
- Easily dispenses perforated pads
- Mildew-resistant pads are melt-blown polypropylene for added strength and absorbency
Documents
Specifications
- ASTM:
- No
- Application:
- Oil, Water
- Collection:
- Over The Spill®
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Height:
- 1/10 in
- Length:
- 16-1/2 in
- Material:
- Plastic
- Material Type:
- Melt-Blown Polypropylene
- Product Type:
- Pad
- Size:
- 16-1/2 in x 14 in x 1/10 in
- Thickness:
- 1 mil
- UPC:
- 086876162516
- Width:
- 14 in