Plastic Quick Cart in Grey
Plastic Quick Cart in Grey
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HIGH PERFORMANCE MATERIAL construction provides strength and rigidity to withstand rigorous daily use.
- HEAVY-DUTY KICK PLATE increases durability.
- REPELS WATER, OIL, AND STAINS with Teflon® fabric protector coating to maintain aesthetics and protect against daily use.
- ALUMINUM TELESCOPING HANDLE is dependable for heavy daily use.
- ADJUSTABLE DIVIDERS helps organize amenities and supplies.
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 21 in
- Length:
- 16-1/2 in
- Material:
- Plastic
- Origin:
- Global
- Tool Type:
- Cart
- Weight:
- 19.2 lb
- Weight Capacity:
- 40 lb
- Width:
- 14-1/4 in