This product requires certification to purchase.

45 gal Dome Top Container with 2-Door in Beige

Rubbermaid

Ranger® 45 gal Dome Top Container with 2-Door in Beige

  • Fast #
  • Part #NFG917188BEIG
  • Item #3443218
  • Manufacturer Part #FG917188BEIG
4.2 out of 5 Customer Rating
Brand image
Rubbermaid

Ranger® 45 gal Dome Top Container with 2-Door in Beige

  • Fast #
  • Part #NFG917188BEIG
  • Item #3443218
  • Manufacturer Part #FG917188BEIG
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Beige Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Dependability in all kinds of weather
  • Designed for outdoor use
  • Permanently attached lid
  • Retainers keep can liners securely in place and out of sight
  • Optional Weighted Base (FG917700) is secured with screws and is available for 45- and 65-Gallon Ranger® containers for added stability, to be filled with sand or water by customer
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Capacity:
45 gal
Collection:
Ranger®
Color Finish Name:
Beige
Height:
41-1/2 in
Length:
24-9/10 in
Material:
Metal
Origin:
Domestic
Product Type:
Container
UPC:
086876187267
Width:
24-9/10 in