12 gal Half Round Open Receptacle Top Waste Container in Stainless Steel
Silhouette® 12 gal Half Round Open Receptacle Top Waste Container in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Open Top style has a large opening for easy waste disposal
- Heavy-gauge, fire-safe steel
- Leak-proof galvanized or rigid plastic liner included to contain liquids and keep the surrounding area cleaner
- Adjustable leg levelers create stability on uneven surfaces
- Bottom rim is designed to protect floors
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Capacity:
- 12 gal
- Collection:
- Silhouette®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 32 in
- Length:
- 9 in
- Material:
- Stainless Steel
- Origin:
- Global
- Product Type:
- Waste Container, Container
- UPC:
- 097591123225
- Weight:
- 26 lb
- Width:
- 18 in