12 gal Half Round Open Top Waste Container in Textured Black
Silhouette® 12 gal Half Round Open Top Waste Container in Textured Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The Open Top style has a large opening for easy waste disposal
- Heavy-gauge, fire-safe steel
- Leak-proof galvanized or rigid plastic liner included to contain liquids and keep the surrounding area cleaner
- Adjustable leg levelers create stability on uneven surfaces
- Bottom rim is designed to protect floors
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Capacity:
- 12 gal
- Collection:
- Silhouette®
- Color Finish Name:
- Textured Black
- Height:
- 32
- Length:
- 9
- Material:
- Steel
- Origin:
- Global
- Product Type:
- Container
- UPC:
- 097591123256
- Weight:
- 26
- Width:
- 18