13 gal Decorative Small Rectangle Indoor Waste Container in Textured Black
Silhouette 13 gal Decorative Small Rectangle Indoor Waste Container in Textured Black
Product Details
Product Details
- Sleek, decorative refuse container with a contemporary graphic pattern designed to seamlessly and beautifully blend with indoor modern environments
- Retainer bands discreetly hold liner bags in place and out of sight
- Lid is fastened to receptacle for easy waste removal
- Leg levelers provide stability on uneven surfaces
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Capacity:
- 13 gal
- Collection:
- Silhouette
- Color Finish Name:
- Textured Black
- Height:
- 30
- Installation Type:
- Freestanding
- Length:
- 19-1/2
- Material:
- Metal
- Origin:
- Global
- Product Type:
- Waste Container
- Size:
- Small
- UPC:
- 097591110614
- Weight:
- 15.422
- Width:
- 9-3/4