This product requires certification to purchase.

13 gal Rectangle Waste Receptacle Waste Container in Stainless Steel

Rubbermaid

Silhouette® 13 gal Rectangle Waste Receptacle Waste Container in Stainless Steel

  • Fast #
  • Part #RFGSR14SSPL
  • Item #3777733
  • Manufacturer Part #FGSR14SSPL
4.4 out of 5 Customer Rating
Brand image
Rubbermaid

Silhouette® 13 gal Rectangle Waste Receptacle Waste Container in Stainless Steel

  • Fast #
  • Part #RFGSR14SSPL
  • Item #3777733
  • Manufacturer Part #FGSR14SSPL
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Heavy-gauge, fire-safe steel
  • Leak-proof rigid plastic liner included to contain liquids and keep the surrounding area cleaner
  • Retainer bands discreetly hold liner bags in place and out of sight
  • Lid is fastened to receptacle for easy waste removal
  • Adjustable leg levelers create stability on uneven surfaces
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Capacity:
13 gal
Collection:
Silhouette®
Color Finish Name:
Stainless Steel
Height:
30 in
Length:
19-1/2 in
Material:
Stainless Steel, Metal
Origin:
Global
UPC:
097591110621
Weight:
14.968 lb
Width:
9-4/5 in