16-7/10 in. 8 gal Resin Front Step Container in White
Slim Jim® Step-On 16-7/10 in. 8 gal Resin Front Step Container in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 16-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Slim profile to fit in tightest spaces
- Quiet and controlled lid closure
- Internal hinge design prevents wall damage
- Factory mutual certified ensures fire safety for regulatory compliance
- Increased foot pedal clearance
- Liner retainer band securely holds polyliners
- Front step design
Specifications
- Capacity:
- 8 gal
- Collection:
- Slim Jim® Step-On
- Color Finish Name:
- White
- Height:
- 21-1/10 in
- Length:
- 16-7/10 in
- Material:
- Resin
- Origin:
- Domestic
- UPC:
- 086876223996
- Weight:
- 6.13 lb
- Width:
- 10-3/5 in