18 in. 13 gal Resin Front Step Container in White
Slim Jim® Step-On 18 in. 13 gal Resin Front Step Container in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 7-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Slim profile to fit in tightest spaces
- Quiet and controlled lid closure
- Internal hinge design prevents wall damage
- Factory mutual certified ensures fire safety for regulatory compliance
- Increased foot pedal clearance
- Liner retainer band securely holds polyliners
- Meets OSHA and OBRA standards for worker and environmental safety
Specifications
- Capacity:
- 13 gal
- Collection:
- Slim Jim® Step-On
- Color Finish Name:
- White
- Height:
- 28-3/10 in
- Length:
- 18 in
- Material:
- Resin
- Origin:
- Domestic
- UPC:
- 086876224016
- Weight:
- 8.5 lb
- Width:
- 11-1/2 in