This product requires certification to purchase.

19-7/10 in. 18 gal Resin Front Step Container in White

Rubbermaid

Slim Jim® Step-On 19-7/10 in. 18 gal Resin Front Step Container in White

  • Fast #
  • Part #N1883559
  • Item #5133911
  • Manufacturer Part #1883559
5 out of 5 Customer Rating
Brand image
Rubbermaid

Slim Jim® Step-On 19-7/10 in. 18 gal Resin Front Step Container in White

  • Fast #
  • Part #N1883559
  • Item #5133911
  • Manufacturer Part #1883559
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Slim profile to fit in tightest spaces
  • Quiet and controlled lid closure
  • Internal hinge design prevents wall damage
  • Factory mutual certified ensures fire safety for regulatory compliance
  • Increased foot pedal clearance
  • Liner retainer band securely holds polyliners
  • Meets OSHA and OBRA standards for worker and environmental safety
  • Requires Certification

Specifications

Capacity:
18 gal
Collection:
Slim Jim® Step-On
Color Finish Name:
White
Height:
31-3/5 in
Length:
19-7/10 in
Material:
Resin
Origin:
Domestic
UPC:
086876224030
Weight:
11.5 lb
Width:
12-1/5 in