This product requires certification to purchase.

8 gal Plastic Step-on Trash Can in Grey

Rubbermaid

Slim Jim® Step-On 8 gal Plastic Step-on Trash Can in Grey

  • Fast #
  • Part #N1883601
  • Item #7567897
  • Manufacturer Part #1883601
4.6 out of 5 Customer Rating
Brand image
Rubbermaid

Slim Jim® Step-On 8 gal Plastic Step-on Trash Can in Grey

  • Fast #
  • Part #N1883601
  • Item #7567897
  • Manufacturer Part #1883601
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The Rubbermaid Commercial Slim Jim® Step-On Container features a slim profile and small footprint to fit in tightest spaces. Slim Jim® Step-On containers are constructed with premium-quality materials and meet the needs of any environment with efficiency, safety, and durability.
  • Slim Jim® Step-On containers constructed with premium-quality plastic meet the needs of any environment with efficiency, safety, and durability.
  • Slim profile and small footprint maximize space to fit in tightest spaces.
  • Internal hinge design prevents wall damage.
  • Quiet and controlled lid-closure minimizes noise to enhance guest and patient satisfaction.
  • Factory mutual certified ensures fire safety for regulatory compliance
  • Requires Certification

Specifications

ADA Compliant:
No
Capacity:
8 gal
Collection:
Slim Jim® Step-On
Color Finish Name:
Grey
FM Approved:
No
Height:
22-1/2 in
Length:
19-1/2 in
Material:
Plastic
Origin:
Domestic
Product Type:
Trash Can
Proposition 65:
WARNING: Reproductive Harm www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
086876224450
Weight:
10.7 lb
Width:
12-1/4 in