2-4/5 x 20-2/5 x 11-3/10 in. Resin Single Stream Recycling Top Lid in Green
Slim Jim® 2-4/5 x 20-2/5 x 11-3/10 in. Resin Single Stream Recycling Top Lid in Green
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 192-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Interchangeable, color-coded tops promote waste separation and recycling
- Rubbermaid's recycling label kit (RM 1792975) allows you to customize tops to support the unique sustainability programs of your facility
- For use with (3540) 23 Gallon Slim Jim and (3541, 3554) 15-7/8 Gallon Slim Jim Containers
- Length: 20-1/2" (52.1 cm)
- Width: 11-2/5" (28.9 cm)
- Height: 5" (12.7 cm)
Specifications
- ADA Compliant:
- No
- Collection:
- Slim Jim®
- Color Finish Name:
- Green
- FM Approved:
- No
- Height:
- 2-4/5 in
- Length:
- 20-2/5 in
- Material:
- Resin
- Origin:
- Domestic
- Product Type:
- Lid
- UL Listed:
- No
- UPC:
- 086876211559
- Weight:
- 0.82 lb
- Width:
- 11-3/10 in