This product requires certification to purchase.

25 x 22 x 11 in. 16 gal Resin Vented Trash Container in Grey

Rubbermaid

Slim Jim® 25 x 22 x 11 in. 16 gal Resin Vented Trash Container in Grey

  • Fast #
  • Part #NEW1971258
  • Item #7440507
  • Manufacturer Part #S945-172
3.4 out of 5 Customer Rating
Brand image
Rubbermaid

Slim Jim® 25 x 22 x 11 in. 16 gal Resin Vented Trash Container in Grey

  • Fast #
  • Part #NEW1971258
  • Item #7440507
  • Manufacturer Part #S945-172
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Venting channels make removing liners from the container up to 80% easier, improving productivity and reducing the risk of worker injury
  • Four bag cinches secure liners around the rim of the container and create quick, knot-free liner changes
  • Robust handles at the base and rim of the container resist tearing and improve control while lifting and emptying
  • Rib-strengthened rim resists crushing while the step design prevents jamming when nested Containers
  • Crafted of the highest quality commercial-grade materials for superior durability
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Capacity:
16 gal
Collection:
Slim Jim®
Color Finish Name:
Grey
FM Approved:
No
Height:
25
Length:
22
Material:
Resin
Origin:
Domestic
Product Type:
Waste Container, Container
UL Listed:
No
Weight:
6.42
Width:
11