This product requires certification to purchase.

4 gal Resin Front Step Container in Beige

Rubbermaid

Slim Jim® 4 gal Resin Front Step Container in Beige

  • Fast #
  • Part #NEW1883455
  • Item #7441224
  • Manufacturer Part #1883455
3.1 out of 5 Customer Rating
Brand image
Rubbermaid

Slim Jim® 4 gal Resin Front Step Container in Beige

  • Fast #
  • Part #NEW1883455
  • Item #7441224
  • Manufacturer Part #1883455
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Rogers, MN
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Constructed with premium-quality plastic meet the needs of any environment with efficiency, safety, and durability
  • Slim profile and small footprint maximize space to fit in tightest spaces
  • Internal hinge design prevents wall damage
  • Quiet and controlled lid-closure minimizes noise to enhance guest and patient satisfaction
  • Factory mutual certified ensures fire safety for regulatory compliance
  • Meets OSHA and OBRA standards for worker and environmental safety
  • Increased foot pedal clearance for easier access and operation
  • Liner retainer band easily and securely holds polyliners
  • Smooth surfaces and contoured edges are easy to clean
  • Requires Certification

Specifications

ADA Compliant:
No
Capacity:
4 gal
Collection:
Slim Jim®
Color Finish Name:
Beige
FM Approved:
No
Height:
15-7/10 in
Length:
14-83/100 in
Material:
Plastic
Material Type:
Resin
Origin:
Domestic
Product Type:
Container
Weight:
4.7 lb
Width:
9-7/100 in