SLIM JIM 50L/13G FS RESIN STEP ON GREEN
Slim Jim® SLIM JIM 50L/13G FS RESIN STEP ON GREEN
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Rubbermaid Commercial Slim Jim® Step-On Container features a slim profile and small footprint to fit in tightest spaces. Slim Jim® Step-On containers are constructed with premium-quality materials and meet the needs of any environment with efficiency, safety, and durability.
- Slim profile and small footprint maximize space to fit in tightest spaces.
- Internal hinge design prevents wall damage.
- Quiet and controlled lid-closure minimizes noise to enhance guest and patient satisfaction.
- Factory mutual certified ensures fire safety for regulatory compliance.
Specifications
- Collection:
- Slim Jim®
- Color Finish Name:
- Green
- Height:
- 6-1/4 in
- Length:
- 20-1/8 in
- Material:
- Resin
- Origin:
- Domestic
- UPC:
- 086876224283
- Weight:
- 8.5 lb
- Width:
- 20-1/8 in